- Yellow
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
- Cotton inner layer for additional comfort
| Ply | 2-Ply |
| Liner Material | Cotton, Kevlar |
| Dry Instructions | Tumble Dry |
| Color | Yellow |
| Bleach | Do Not Bleach |
| Lining | Cotton |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Standard | ANSI Method TDM, ANSI Gram 1246, ANSI Cut 3, ANSI Cut 9 A3, Taa Comp |
| Top Arm Option | Elastic Cuff |
| Size | 18 in |
| Dry Temperature | Low Heat |
| Construction | Seamless Knit |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Weight | 0.06 LB |
| EAN or UPC | 616314015168 |

