- Yellow
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
| Standard | ANSI Method TDM, ANSI Gram 1263, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 200, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Color | Yellow |
| Dry Instructions | Tumble Dry |
| Top Arm Option | Elastic Cuff |
| Size | 18 in |
| Construction | Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Ply | 2-Ply |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Liner Material | Kevlar |
| Finger Thumb Option | Thumb Hole |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Bleach | Do Not Bleach |
| Weight | 0.25 LB |
| EAN or UPC | 616314017056 |

