- Yellow
- 18 in Size
| Finger Thumb Option | Thumb Hole, Finger Bar Tacks |
| Standard | ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Color | Yellow |
| Size | 18 in |
| Weight | 0.06 LB |
| EAN or UPC | 616314026850 |
| Finger Thumb Option | Thumb Hole, Finger Bar Tacks |
| Standard | ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Color | Yellow |
| Size | 18 in |
| Weight | 0.06 LB |
| EAN or UPC | 616314026850 |