- Yellow/Green
- 18 in Size
description
- Ideal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.
features
- Blousy construction offers a loose fit to reduce fatigue
- Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- Launderable for extended life and to reduce replacement costs
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Top Arm Option | Elastic Cuff |
| Size | 18 in |
| Color | Green |
| Standard | ANSI Method TDM, ANSI Gram 3171, ANSI Cut 4, ANSI Cut 9 A6, Taa Comp |
| Liner Material | Kevlar |
| Dry Instructions | Tumble Dry |
| Ply | Single-Ply |
| CRH | 3:10 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Construction | Blousy |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Weight | 0.08 LB |
| EAN or UPC | 616314217357 |

