- L Size
- Textured Grip
- 9.5 in Length
description
- Used in biotechnology and medical device manufacturing.
features
- Exceed standards required for use in class 100 and other controlled environments
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- 100% Silicone free
| Glove Size | Large |
| Coating Coverage | Palm & Fingers |
| Thickness | 7 mil |
| Silicone Free | Yes |
| Sustainability | Recyclable via Terracycle Program |
| Material | Latex |
| Standard | 209e Class100, ISO 5 (Class 100) |
| Grip | Textured |
| Size | L |
| Color | Natural |
| Powder | Powder Free |
| Length | 9.5 in |
| Cuff | Rolled |
| Polymer | Latex |
| Powder Free | Yes |
| Weight | 22.05 LB |
| EAN or UPC | 616314016509 |

