- L Size
- Textured Grip
- 12 in Length
description
- Used in biotechnology and medical device manufacturing.
features
- Exceed standards required for use in class 10 and other controlled environments
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- 100% Silicone free
| Material | Latex |
| Glove Size | Large |
| Thickness | 7 mil |
| Cuff | Rolled |
| Standard | 209e Class10, ISO 4 (Class 10) |
| Sustainability | Recyclable via Terracycle Program |
| Coating Coverage | Palm & Fingers |
| Grip | Textured |
| Powder | Powder Free |
| Silicone Free | Yes |
| Polymer | Latex |
| Color | Natural |
| Powder Free | Yes |
| Length | 12 in |
| Size | L |
| Weight | 24.03 LB |
| EAN or UPC | 616314016400 |

