- Small Size
- Powder Free
- Nitrile Material
- White Color
description
- Used in biotechnology, medical device manufacturing, and computer assembly.
applications
- Nitrile styles can be used in medical device manufacturing, biotechnology and computer assembly
features
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
- 100% Silicone free
| Coating | Nitrile |
| Thickness | 5 mm |
| Coating Coverage | Palm & Fingers |
| Powder Free | Yes |
| Silicone Free | Yes |
| Material | Nitrile |
| Color | White |
| Powder | Powder Free |
| Weight | 14.77 LB |
| EAN or UPC | 616314016714 |

