- X-Large Size
- Powder Free
- Nitrile Material
- White Color
description
- Used in biotechnology, medical device manufacturing, and computer assembly.
applications
- Nitrile styles can be used in medical device manufacturing, biotechnology and computer assembly
features
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
- 100% Silicone free
| Length | 9.5 in |
| Color | White |
| Grip | Textured |
| Size | XL |
| Material | Nitrile |
| Polymer | Nitrile |
| Silicone Free | Yes |
| Coating Coverage | Palm & Fingers |
| Powder | Powder Free |
| Construction | ESD Safe |
| Coating | Nitrile |
| Powder Free | Yes |
| Cuff | Rolled |
| Static Control | Static Dissipative |
| Standard | ISO 5 (Class 100) |
| Thickness | 5 mil |
| Weight | 18.3 LB |
| EAN or UPC | 616314016745 |

