- S Size
- Textured Grip
- 12 in Length
description
- Used in biotechnology, medical device manufacturing, and computer assembly.
applications
- Nitrile styles can be used in medical device manufacturing, biotechnology and computer assembly
features
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
- 100% Silicone free
| Coating | Nitrile |
| Thickness | 5 mil |
| Polymer | Nitrile |
| Material | Nitrile |
| Cuff | Rolled |
| Length | 12 in |
| Size | S |
| Grip | Textured |
| Powder | Powder Free |
| Construction | ESD Safe |
| Silicone Free | Yes |
| Coating Coverage | Palm & Fingers |
| Powder Free | Yes |
| Static Control | Static Dissipative |
| Color | White |
| Standard | 209e Class100, ISO 5 (Class 100) |
| Glove Size | Small |
| Weight | 18.96 LB |
| EAN or UPC | 616314016660 |

