- Blue/Gray/White Color
- 18 in Width
- 36 in Length
description
- Specially designed adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.
features
- Superior quality
- Numbered tabs
- Adhesive coating
- Multi-layered construction. (0.050 mm per layer)
| Manufacturer Name | PIP |
| Length | 36 in |
| Standard | TAA Comp |
| Color | White |
| Width | 18 in |
| Size | 18 in x 36 in |
| No. of Layers | 30 |
| Weight | 11.9 LB |
| EAN or UPC | 616314025587 |

