- Blue/Gray/White Color
- 18 in Width
- 45 in Length
description
- Specially designed adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.
features
- Superior quality
- Numbered tabs
- Adhesive coating
- Multi-layered construction. (0.050 mm per layer)
| Width | 18 in |
| Manufacturer Name | PIP |
| Length | 45 in |
| Color | Blue, Gray, White |
| Weight | 14.11 LB |
| EAN or UPC | 616314025693 |

