- Contamination Control Mats
- 36" L x 24" W
- 1.5 mm Thick
features
- Specially designed adhesive coated mats reduce foot bourne dust and particulates from entering cleanrooms and controlled environments
- Made with 30 layers
- Many sizes available
| Width | 24 in |
| Color | Green |
| Manufacturer Name | PIP |
| Length | 36 in |
| Thickness | 1.5 mm |
| Mat Application | Controlled Environments |
| Material | Polyethylene |
| Dust Removal | 99.9 % |
| Weight | 19.92 LB |
| EAN or UPC | 616314025815 |

