- Contamination Control Mats
- 36" L x 36" W
- 3 mm Thick
features
- Specially designed adhesive coated mats reduce foot bourne dust and particulates from entering cleanrooms and controlled environments
- Made with 30 layers
- Many sizes available
| Color | Green |
| Length | 36 in |
| Manufacturer Name | PIP |
| Thickness | 3 mm |
| Dust Removal | 99.9 % |
| Material | Polyethylene |
| Width | 36 in |
| Mat Application | Controlled Environments |
| Weight | 26.01 LB |
| EAN or UPC | 616314026058 |

