- Blue/Gray/White Color
- 36 in Width
- 45 in Length
description
- Specially designed adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.
features
- Superior quality
- Numbered tabs
- Adhesive coating
- Multi-layered construction. (0.050 mm per layer)
| Length | 45 in |
| Size | 36 in x 45 in |
| No. of Layers | 60 |
| Standard | TAA Comp |
| Manufacturer Name | PIP |
| Width | 36 in |
| Color | White |
| Weight | 31.09 LB |
| EAN or UPC | 616314026157 |

