- Blue/Gray Color
- 36 in Width
- 60 in Length
description
- Specially designed adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.
features
- Superior quality
- Numbered tabs
- Adhesive coating
- Multi-layered construction. (0.050 mm per layer)
| Width | 36 in |
| Color | Blue, Gray |
| Length | 60 in |
| Manufacturer Name | PIP |
| Weight | 43.65 LB |
| EAN or UPC | 616314027130 |

