- Blue/Gray/Pink/White/Yellow Color
- 8.5 in Width
- 11 in Length
description
- Recommended for all controlled environments.
features
- Paper's antistatic properties reduce attraction of airborne particles and enhance its performance in photocopiers and converting processes
- Chemical and moisture resistant
- Available in white, light blue, yellow, green and pink
| Static Control | Anti-Static |
| Length | 11 in |
| Size | 8.5 in x 11 in |
| Standard | Taa Comp. |
| Color | Blue |
| Width | 8.5 in |
| Sheet Per Pack | 250 |
| Weight | 26.01 LB |
| EAN or UPC | 616314026232 |

