- Clean Room Paper
- 11.69" L x 8.27" W
- Yellow
features
- Paper's antistatic properties reduce attraction of airborne particles and enhance its performance in photocopiers and converting processes
- Chemical- and moisture-resistant
| Length | 11.690 in |
| Material | Synthetic |
| Type | A4 |
| Width | 8.270 in |
| Resistance | Moisture, Chemical |
| Color | Yellow |
| Weight | 28.65 LB |
| EAN or UPC | 616314026324 |

