- Green Color
- One Size
description
- Comfortable relief against the irritating effects of non-toxic nuisance dusts such as pollen, powders, cut grass, and other airborne irritants.
features
- Contoured design provides maximum field of vision, even with glasses, and they do not interfere with breathing or speech
- Adjustable metal nose band for a proper fit
- Latex-free, dual elastic head straps help keep the respirator positioned properly on the face
- Disposable and maintenance-free
- Color helps differentiate it from respirators
- This mask is not a respirator, it does not meet NIOSH specifications, and it does not provide lung protection
| Color | Green |
| Head Strap | Braided |
| Strap Attachment | Stapled |
| Resp Style | Cone |
| Weight | 2.2 LB |
| EAN or UPC | 641817002094 |

