Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Green One Size Respirators

10059526

Green One Size Respirators
Item #114975421
  • Green Color
  • One Size
Green One Size Respirators
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Color
  • One Size

description

  • Comfortable relief against the irritating effects of non-toxic nuisance dusts such as pollen, powders, cut grass, and other airborne irritants.

features

  • Contoured design provides maximum field of vision, even with glasses, and they do not interfere with breathing or speech
  • Adjustable metal nose band for a proper fit
  • Latex-free, dual elastic head straps help keep the respirator positioned properly on the face
  • Disposable and maintenance-free
  • Color helps differentiate it from respirators
  • This mask is not a respirator, it does not meet NIOSH specifications, and it does not provide lung protection
Strap Attachment Stapled
Color Green
Head Strap Braided
Weight 2.76 LB
EAN or UPC 641817004319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison