- White Color
- One Size
description
- Helps protect from harmful particulates, such as those created during the sanding or sawing of wood, installing fiberglass insulation or sanding drywall.
features
- NIOSH certified N95 respirator, meeting the NIOSH 42 CFR 84 respirator certification requirements
- Low-profile exhalation valve reduces heat build up near the face, improving comfort
- Adjustable metal nose band for a proper fit
- Closed cell foam nose pad that contours the face, improving comfort and fit
- Latex-free, dual elastic head straps help keep the respirator positioned properly on the face
- Disposable and maintenance-free
- APF 10* when properly fit tested (see spec sheet for more details)
| Color | White |
| Strap Attachment | Stapled |
| Head Strap | Elastic |
| Hearing Style | Cone |
| Weight | 9.92 LB |
| EAN or UPC | 641817021392 |

