- 24 in Width
- 36 in Length
- Green Color
features
- Made with 100% FR Cotton Sateen material
- Flame Resistant and washable
- Heavy Apron ties bar tacked at neck and waist
- Offers protection in low heat and light spark applications
- Meets the industry standards as outlined in ASTM F1506, NFPA70E PPE2, NFPA701, and OSHA 29 CFR 1910.269
| Size | 24 in x 36 in |
| HRC Method | ATPV |
| Fabric | Sateen |
| Standard | 21 CFR, NFPA 70e, NFPA 701, ASTM F1506, Taa Comp |
| HRC Cal | 8.5 |
| Length | 36 in |
| Width | 24 in |
| HRC Level | 2 |
| Color | Green |
| Closure Type | Tie |
| Weight | 0.5 LB |
| EAN or UPC | 616314156700 |

