- Padded Back, Gray Dotted Synthetic Leat her Palm
- Medium
- Spadex
- Nylon
- Polyurethane
applications
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- PVC diamond grip synthetic leather palm
- Hi Viz lime foam laminated spandex fabric back
- TPR Molded knuckle and back hand guards
- Diamond grip PVC impregnated fingertips and thumb crotch reinforcements
- Foam padded knuckle protection
- Breathable airprene wrist
- Vented Lycra fabric vent
- Synthetic leather upper fourchettes
- Heavy Lycra fabric bottom fourchettes
| Usage | Heavy / Light Construction, Auto Repair, Demolition, Manufacturing, Mining, Fabrication, Landscaping. |
| Material | Nylon, Polyurethane |
| Color | Gray, Lime Yellow |
| Glove Type | All Purpose |
| Style | Padded Back, Gray Dotted Synthetic Leat her Palm |
| Glove Size | Medium |
| Cuff Style | Open |
| Type | Riggers Gloves |
| Weight | 31.09 LB |
| EAN or UPC | 616314069611 |

