- Hi-Vis Yellow Color
- Large Glove Size
- Nylon Material
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
applications
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC sandy grip on palm and fingertips provides an enhanced grip and extra cut/abrasion resistance
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- HIPORA® liner is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
- Foam laminated spandex fabric back for comfort and breathability
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Foam padded knuckles for added protection
- Airprene wrist is made with breathable neoprene for comfort
- Vented lycra fabric to keep your hands cool
- Synthetic leather upper and heavy lycra fabric bottom fourchettes enhance the natural contour of the glove for a better fit
- Hi-Vis coloring and reflective back makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
| Material | Nylon |
| Color | Hi-Vis Yellow |
| Palm | Synthetic Leather |
| Glove Size | Large |
| Cuff | Slip-on |
| Weight | 45.3 LB |
| EAN or UPC | 616314092572 |

