- M Size
- A4 Cut Level
description
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
features
- Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Split Goatskin leather fingertips for added protection
- Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
- Internal foam padded palm absorbs and dampens shock
- Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Nylon spandex fabric for comfort and breathability
- Reflective knuckle tape makes this product easy to see in low-light applications
- PVC sandy grip on thumbcrotch and thumb provides an enhanced grip and extra cut/abrasion resistance
- Micro cotton thumb for comfort
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Cuff | Slip-On |
| Size | M |
| Standard | EN 388 A 3, EN 388 C X, EN 388 T 3, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1617, ANSI Cut 3, ANSI Cut 9 A4, ANSI Abrasion 3, |
| Color | Brown |
| Construction | Cut-and-Sewn, Reinforced Thumb Crotch |
| Glove Size | Medium |
| Wash Instructions | Do Not Wash |
| Cut Level | A4 |
| Hide | Top Grain Goatskin |
| Weight | 0.53 LB |
| EAN or UPC | 616314147395 |

