- L Size
description
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
applications
- Use with air impact tools for heavy or light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC sandy grip on palm, thumbcrotch, upper knuckle and fingertips provides an enhanced grip and extra cut/abrasion resistance
- NeoRubber anti-vibration pads absorb and dampen shock
- Neoprene/Nylon fabric back for breathability and comfort
- Micro cotton thumb for comfort
- Reflective piping across glove back makes this product easy to see in low-light applications
- Lycra fabric binding for strength an durability
- Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Cuff | Slip-On |
| Task | Construction and Industrial |
| Wash Instructions | Machine Wash |
| Glove Size | Large |
| Size | L |
| Sustainability | Reusable/Launderable |
| Coating Color | Black |
| Palm | Synthetic Leather |
| Dry Instructions | Hang Dry |
| Color2 | Black |
| Coating | PVC |
| Back | Neoprene |
| Closure Type | Hook and Loop |
| Standard | EN 388 3121, EN 388 2016 3121, EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1 |
| Grip | Sandy |
| Color | Black |
| Construction | Cut-and-Sewn, Adjustable Straps, Padded Palm, Reinforced Thumb Crotch |
| Wash Temperature | 104 ⁰F |
| Resistance Type | Vibration/Shock Resistant |
| Bleach | Do Not Bleach |
| Weight | 0.42 LB |
| EAN or UPC | 616314069352 |

