- L Size
description
- Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC grip on index finger and thumb for fine parts handling
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Spandex fabric back for comfort and breathability
- Elastic wrist for easy on/off
- Lycra fabric fourchettes enhance the natural contour of the glove for a better fit
- Hi-Vis coloring and reflective binding makes this product very easy to see in low-light applications
- Launderable for extended life and to reduce replacement costs
| Standard | EN 388 2121, EN 388 2016 2121X, EN 388 A 2, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 N X |
| Task | Construction and Industrial |
| Back | Spandex |
| Wash Temperature | 104 ⁰F |
| Coating | PVC |
| Dry Instructions | Hang Dry |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Orange |
| Palm | Synthetic Leather |
| Resistance Type | Abrasion Resistant |
| Construction | Cut-and-Sewn |
| Cuff | Slip-On |
| Size | L |
| Color2 | Hi-Vis Orange |
| Glove Size | Large |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Weight | 0.25 LB |
| EAN or UPC | 616314069505 |

