- Small Glove Size
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC popcorn grip on palm, thumbcrotch and fingertips provides an enhanced grip and extra cut/abrasion resistance
- Foam laminated spandex fabric back for comfort and breathability
- Double stitching at seams for durability and strength
- Thermo Plastic Rubber (TPR) molded finger and thumb guards for maximum protection
- Rubber bumper knuckle protection
- Airprene wrist is made with breathable neoprene for comfort
- Vented lycra fabric to keep your hands cool
- Synthetic leather upper fourchettes enhance the natural contour of the glove for a better fit
- Hook & loop closure for easy on/off and a secure fit
- Hi-Vis coloring and reflective back makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
| Glove Size | Small |
| EN 388 T | 3 |
| EN 388 I | X |
| Cuff | Slip-on |
| Palm | Synthetic Leather |
| EN 388 2016 | 4131X |
| Resistance Type | Impact Resistant, Abrasion Resistant |
| Coating | PVC |
| EN 388 C | 1 |
| EN 388 P | 1 |
| Task | Mining |
| Color | Hi-Vis Orange |
| EN 388 A | 4 |
| EN 388 | 4131 |
| Back | Spandex |
| Color2 | Hi-Vis Orange |
| Weight | 0.44 LB |
| EAN or UPC | 616314118500 |

