- 2X-Large Glove Size
description
- Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Silicone palm coating for an enhanced grip
- Thermo Plastic Rubber (TPR) molded finger and back of hand guards for maximum protection
- Neoprene/Nylon fabric back for breathability and comfort
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| EN 388 T | 3 |
| Color2 | Black |
| Back | Neoprene |
| Task | Construction and Industrial |
| Resistance Type | Impact Resistant |
| EN 388 I | X |
| Palm | Synthetic Leather |
| EN 388 A | 3 |
| Color | Black |
| EN 388 2016 | 3131X |
| EN 388 | 3131 |
| Glove Size | 2X-Large |
| Coating | Silicone |
| EN 388 C | 1 |
| EN 388 P | 1 |
| Weight | 0.37 LB |
| EAN or UPC | 616314121647 |

