- 2X-Large Glove Size
description
- Ideal for petrochem , construction, demolition, mining, and fabrication.
features
- Synthetic leather palm with silicone grip enhances grip in wet and dry applications while providing dexterity
- Thermo Plastic Rubber (TPR) molded fingers, thumb and back of the hand guards for maximum protection
- Kevlar® Stitched palm for added durability and gel padding for comfort
- Synthetic Leather forchettes enhance the natural contour of the glove for a better fit
- Kevlar® Fabric reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in high-wear areas
- Hi-Vis Spandex fabric back
- Glove pull with ID badge on wrist for ease of donning
- Launderable for extended life and to reduce replacement costs
- Fully lined with Kevlar® fabric for added heat and cut resistance
| Resistance Type | Impact Resistant, Abrasion Resistant, Cut Resistant |
| Cuff | Slip-on |
| Back | Spandex |
| EN 388 I | X |
| Glove Size | 2X-Large |
| EN 388 2016 | 3333X |
| Lining | Kevlar |
| Coating | Silicone |
| Task | Oil and Gas |
| EN 388 C | 3 |
| EN 388 P | 3 |
| EN 388 T | 3 |
| EN 388 | 3333 |
| Color | Hi-Vis Yellow |
| EN 388 A | 3 |
| Color2 | Hi-Vis Yellow |
| Palm | Synthetic Leather |
| Weight | 61.73 LB |
| EAN or UPC | 616314160042 |

