- XL Size
- Hi Performance Glove Type
| Coating | Uncoated |
| Liner Material | HPPE, Spandex |
| Closure Type | Hook and Loop |
| Wash Instructions | Machine Wash |
| Back | Fabric |
| Type | Hi Performance Glove |
| Color | Gray |
| Glove Size | X-Large |
| Standard | EN 388 2016 3X22E, EN 388 A 3, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N E, ANSI Method TDM, ANSI Gram 2439, ANSI Cut 4, ANSI Cut 9 A5, ANSI Abrasion 4 |
| Cuff | Slip-On |
| Dry Instructions | Hang Dry |
| Sustainability | Reusable/Launderable |
| Construction | Adjustable Straps, Cut-and-Sewn, Touchscreen Compatible |
| Palm | Synthetic Leather |
| Size | XL |
| Bleach | Do Not Bleach |
| Task | Mechanics |
| Wash Temperature | 104 ⁰F |
| Weight | 25.79 LB |
| EAN or UPC | 616314403002 |

