- XL Size
- Hi Performance Glove Type
| Wash Instructions | Do Not Wash |
| Task | Mechanics |
| Size | XL |
| Hide | Top Grain Pigskin |
| Type | Hi Performance Glove |
| Coating | Uncoated |
| Standard | EN 388 3X23, EN 388 2016 3X23E, EN 388 A 3, EN 388 C X, EN 388 T 2, EN 388 P 3, EN 388 N E, ANSI Method TDM, ANSI Gram 2343, ANSI Cut 4, ANSI Cut 9 A5 |
| Construction | Adjustable Straps, Cut-and-Sewn, Touchscreen Compatible |
| Glove Size | X-Large |
| Back | Fabric |
| Liner Material | HPPE, Spandex |
| Palm | Leather |
| Color | Gray |
| Cuff | Slip-On |
| Closure Type | Hook and Loop |
| Weight | 28.66 LB |
| EAN or UPC | 616314403200 |

