- 2X-Large Glove Size
description
- Ideal for automotive, aerospace or general industrial maintenance.
features
- Designed to protect the professional mechanic or enthusiast from heat, cold, cuts & abrasions
- Amara® synthetic leather palm and thumb is washable
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Double stitched to provide added durability
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Glove Size | 2X-Large |
| Task | Mechanics |
| Palm | Synthetic Leather |
| Color2 | Black |
| Color | Black |
| Back | Elastane |
| Resistance Type | Abrasion Resistant |
| Weight | 0.27 LB |
| EAN or UPC | 616314021657 |

