- Professional Mechanic's Glove
- Black
- Yellow Logo
- Small
features
- Protects hands from heat, cold, cuts and abrasions
- Stretch fabric back provides snug fit for increased grip and finger control
- Launderable
| Glove Type | Professional mechanics |
| Glove Size | Small |
| Length | 10 in |
| Color | Black Glove, Yellow Logo |
| Material | Amara® Synthetic Leather |
| Weight | 19.84 LB |
| EAN or UPC | 616314015984 |

