- X-Large Glove Size
description
- Ideal for automotive, aerospace or general industrial maintenance.
applications
- Ideal for automotive, aerospace or general industrial maintenance
features
- Designed to protect the professional mechanic or enthusiast from heat, cold, cuts & abrasions
- Amara® synthetic leather palm and thumb is washable
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Double stitched to provide added durability
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Color | Blue |
| Color2 | Blue |
| Task | Mechanics |
| Back | Elastane |
| Resistance Type | Abrasion Resistant |
| Glove Size | X-Large |
| Palm | Synthetic Leather |
| Weight | 19.84 LB |
| EAN or UPC | 616314019340 |

