- Professional Mechanic's Gloves
- Medium
- Leather
- Cotton
- Polyester
applications
- Ideal for automotive, aerospace or general industrial maintenance
features
- Designed to protect the professional mechanic or enthusiast from heat, cold, cuts and abrasions
- Palm and thumb made from Amara® washable synthetic leather
- Back is constructed of stretch fabric to provide snug fit for increased grip and finger control
- Launderable
- Attractive retail packaging
| Style | Professional Mechanic's Gloves |
| Color |
Black/ Red |
| Material |
Cotton Leather PVC Polyester |
| Cuff Style | Hook and Loop Wrist Closure |
| Glove Type | Mechanic's |
| Glove Size | Medium |
| Length | 8.700 in |
| Weight | 19.84 LB |
| EAN or UPC | 616314019364 |

