- X-Small Glove Size
description
- Ideal for lifting, material handling and use with pneumatic and electric tools.
applications
- Lifting, material handling and use with pneumatic and electric tools
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Reinforced Top Grain leather palm is smooth, provides durability and dexterity
- Split leather back is economical and has a visible texture
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Elastic closure sewn inside glove for safety and comfort
| Color2 | Beige |
| Color | Beige |
| Palm | Leather |
| Cuff | Slip-on |
| Resistance Type | Vibration/Shock Resistant |
| Back | Split Cowhide Leather |
| Task | Lifting |
| Glove Size | X-Small |
| Weight | 17.64 LB |
| EAN or UPC | 616314016042 |

