- Medium Glove Size
description
- Ergonomic glove for use in demanding applications where specialized protection of the palm and wrist is required.
applications
- Ideal for lifting, material handling and use with pneumatic and electric tools
features
- Ergonomic design reduces hand fatigue, offers superior dexterity and durability
- Heavy duty leather palm and knuckles
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Cotton terry cloth back for breathability
- Wrist support protects hands against injury from repetitive movements
- Half-finger for greater dexterity, sensitivity and breathability
- Wrist strap with hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Cuff | Slip-on |
| Glove Size | Medium |
| Task | Lifting |
| Color | Black |
| Palm | Leather |
| Color2 | Black |
| Resistance Type | Vibration/Shock Resistant |
| Back | Cotton |
| Weight | 0.4 LB |
| EAN or UPC | 616314010279 |

