- Medium Glove Size
description
- Used in demanding applications where specialized protection of the palm and wrist is required.
applications
- Ideal for extra padding and support under lifting gloves for use in material handling and use with pneumatic and electric tools
features
- Elastane construction offers increased comfort and breathability
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Half-finger for greater dexterity, sensitivity and breathability
| Resistance Type | Vibration/Shock Resistant |
| Back | Spandex |
| Color2 | Black |
| Glove Size | Medium |
| Color | Black |
| Task | Lifting |
| Palm | Leather |
| Weight | 0.26 LB |
| EAN or UPC | 616314010354 |

