- Hi-Vis Orange Color
- Small Glove Size
- Nylon Material
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
applications
- Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- 3M™ Scotchlite™ reflective band over knuckle provides workers with greater visibility in high risk and low-light applications
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Fabric back provides breathability and flexibility
- Elastic closure sewn inside glove for safety and comfort
- Hi-Vis coloring makes this product very easy to see
| Thumb | Keystone |
| Glove Size | Small |
| Color | Hi-Vis Orange |
| Cuff | Slip-on |
| Back | Nylon |
| Material | Nylon |
| Palm | Single |
| Hide | Top Grain Pigskin |
| Weight | 20.94 LB |
| EAN or UPC | 616314020629 |

