- Hi-Vis Orange Color
- Large Glove Size
- Safety Cuff
description
- Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
applications
- Use for formal occasions by police, firemen, waiters, marching bands, military and pallbearers
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Dotted palm style 130-100WMPD has a great grip
- 130-100WMNZ is also a great economical version for waiters and caterers
| Thumb | Wing |
| Color | Hi-Vis Orange |
| Back | Fabric |
| Cuff | Safety |
| Stitching | Nylon |
| Palm | Single |
| Glove Size | Large |
| Hide | Split Cowhide |
| Weight | 41.89 LB |
| EAN or UPC | 616314021954 |

