- S Size
description
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers. Also a great economical choice for waiters and caterers.
applications
- Use for formal occasions by police, firemen, waiters, marching bands, military and pallbearers
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- No raised stitching on back
- Open cuff allows for easy on and off
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | S |
| Stitching | Standard |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Glove Size | Small |
| Color | White |
| Liner Material | Cotton |
| Palm | Standard |
| Standard | TAA Comp |
| Wash Instructions | Machine Wash |
| Cuff | Open |
| Dry Instructions | Tumble Dry |
| Color2 | White |
| Wash Temperature | 104 ⁰F |
| Weight | 0.09 LB |
| EAN or UPC | 616314053832 |

