- S Size
description
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Snap cuff closure for better fit
| Dry Instructions | Tumble Dry |
| Palm | Standard |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | S |
| Standard | TAA Comp |
| Bleach | Do Not Bleach |
| Color | White |
| Glove Size | Small |
| Liner Material | Cotton |
| Closure Type | Snap |
| Stitching | Raised |
| Wash Instructions | Machine Wash |
| Color2 | White |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Weight | 0.06 LB |
| EAN or UPC | 616314010729 |

