- S Size
- Gold Color
| Palm | Leather |
| Color | Gold |
| Size | S |
| Thumb | Kontour |
| Grade | Premium |
| Back | Full Leather |
| Wash Instructions | Do Not Wash |
| Glove Size | Small |
| Hide | Top Grain Cowhide |
| Standard | EN 511 22, EN 511 Convect Cold 2, EN 511 Contact Cold 2 |
| Cuff | Knit Wrist |
| Lining | Heatrac |
| Construction | Cut-and-Sewn |
| Weight | 0.53 LB |
| EAN or UPC | 710927136736 |

