- L Size
- Foam Lining
| Standard | ANSI Method TDM, ANSI Gram 516, ANSI Cut 9 A2 |
| Palm | Reinforced |
| Construction | Cut-and-Sewn |
| Back | Full Leather |
| Length | 14 in |
| Thumb | Keystone |
| Closure Type | Slip On |
| Wash Instructions | Do Not Wash |
| Task | Stick Welding |
| Size | L |
| Lining | Foam |
| Grade | Premium |
| Cuff | Gauntlet |
| Color | Black |
| Hide | Split Cowhide |
| Glove Size | Large |
| Stitching | Kevlar |
| Weight | 0.95 LB |
| EAN or UPC | 710927144854 |

