- L Size
- Foam Lining
| Wash Instructions | Do Not Wash |
| Cuff | Gauntlet |
| Closure Type | Slip On |
| Stitching | Kevlar |
| Glove Size | Large |
| Size | L |
| Grade | Premium |
| Task | Stick Welding |
| Back | Full Leather |
| Thumb | Keystone |
| Color | Black |
| Standard | ANSI Method TDM, ANSI Gram 516, ANSI Cut 9 A2 |
| Lining | Foam |
| Palm | Reinforced |
| Length | 18 in |
| Construction | Cut-and-Sewn, Extended Cuff |
| Hide | Top Grain Cowhide |
| Weight | 1.24 LB |
| EAN or UPC | 710927144953 |

