- 12 Size
- 11 in Length
- Straight Cuff
features
- 1 pair ESP Gloves-Orange(147-0-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)
| Color | Orange |
| Length | 11 in |
| Cuff | Straight |
| Size | 12 |
| Glove Size | 12 |
| Weight | 4.98 LB |
| EAN or UPC | 616314057878 |

