Skip to content Skip to navigation menu
11 in Straight Cuff Class 00 Electrical Safety Kit

147-SK-00/11-KIT

11 in Straight Cuff Class 00 Electrical Safety Kit
Item #114975633
  • 11 Size
  • 11 in Length
  • Straight Cuff
11 in Straight Cuff Class 00 Electrical Safety Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 Size
  • 11 in Length
  • Straight Cuff

features

  • 1 pair ESP Gloves-Orange(147-00-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)
Color Orange
Length 11 in
Size 11
Cuff Straight
Glove Size 11
Weight 4.98 LB
EAN or UPC 616314175060
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison