Skip to content Skip to navigation menu
14 in Class 2 Electrical Safety Kit

147-SK-2/10-KIT

14 in Class 2 Electrical Safety Kit
Item #114975641
  • 10 Size
  • 14 in Length
14 in Class 2 Electrical Safety Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Size
  • 14 in Length

features

  • 1 pair ESP Gloves-Orange(147-2-14)
  • 1 pair Goatskin Protectors (148-4000)
  • 14-inch Nylon Glove Bag (148-2142)
Color Orange
Length 14 in
Glove Size 10
Electrical Class Class 2
Size 10
Weight 4.98 LB
EAN or UPC 616314173240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison