- 9 Size
description
- For use with Class 00-0 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Fourchettes between the fingers enhance the natural contour of the glove for a better fit
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) standard
| Cuff | Driver |
| Electrical Class | 00-0 |
| Length | 10 in |
| Color | Natural |
| Glove Size | 9 |
| Wash Instructions | Do Not Wash |
| Material | Goatskin |
| Color2 | Natural |
| Size | 9 |
| Weight | 0.24 LB |
| EAN or UPC | 616314045561 |

