- Black Color
- Nylon Material
- 11 in Length
description
- Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.
features
- Light weight with plastic hook for mounting
- Snap closure
| Length | 11 in |
| Material | Nylon |
| Color | Black |
| Size | OS |
| Weight | 0.38 LB |
| EAN or UPC | 616314045080 |

